CHINO Wireless watcher receiver

Sebelum PPN:
Rp6.399.900
Spesifikasi
Constitution1 receiver vs. 60 transmitters (including repeaters)
Dimensions, Width W x Depth D x Height H (mm)95x31x75
Mass (g)110
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Receiver for wireless watchers. Collectively manage 60 transmitters. Dedicated application software is included as standard.
Part 11 compatible application software with security function is available (sold separately) for measuring environmental data in pharmaceutical manufacturing and storage. If you need data security features, please contact us.
Remote monitoring of freezers and refrigerators in the food, pharmaceutical and logistics markets.
Monitoring of low and high temperature chambers in the research field.
Feature
Receiver for wireless watchers. Collectively manage 60 transmitters. Dedicated application software is included as standard.
Part 11 compatible application software with security function is available (sold separately) for measuring environmental data in pharmaceutical manufacturing and storage. If you need data security features, please contact us.
Use
Remote monitoring of freezers and refrigerators in the food, pharmaceutical and logistics markets.
Monitoring of low and high temperature chambers in the research field.

Ulasan Produk

Tidak ada ulasan