CHINO Setting display IR-GZA

Sebelum PPN:
Rp29.999.900 - Rp42.999.900
Spesifikasi
ConnectorRadiation thermometer: Communication RS-485
DisplayTemperature, Event Status
Event Output[Number of points] 2 points Select two from upper limit, upper upper limit, lower limit, lower lower limit temperature alarm, and thermometer self-diagnosis alarm. Relay a contact output (common) [Contact capacity] 240V AC 1.5A, 30V DC 1.5A
FunctionTemperature display, parameter setting and parameter transmission to radiation thermometer, temperature alarm judgment, signal modulation processing, analog temperature signal transmission
ParametersSettings: For radiation thermometer parameter transmission, [emissivity (ratio)] 1.999 to 0.050, signal modulation mode, signal modulation time constant/attenuation rate, analog output scaling
Power Consumption (VA)[100V AC] Max. 28, [240V AC] Max. 36
ROHS Directive (Corresponding to 10 Substances)Correspondence
TerminalM3
ThermometerTemperature value, self-diagnosis information
Type of SignPanel embedded installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The setting display unit is used in combination with the radiation thermometer IR-CZ, IR-SA, or IR-CA (with RS-485 option) to set emissivity, display measured values, and also supply DC power to the IR-CZ, IR-SA, or IR-CA.
*Please note that the contents may be changed without notice due to performance improvements, etc.
*Please check the manufacturer's website for the latest information.
Warning
*Please note that the contents may be changed without notice due to performance improvements, etc.
*Please check the manufacturer's website for the latest information.
Feature
The setting display unit is used in combination with the radiation thermometer IR-CZ, IR-SA, or IR-CA (with RS-485 option) to set emissivity, display measured values, and also supply DC power to the IR-CZ, IR-SA, or IR-CA.

Connected device: Radiation thermometer IR-CZ, IR-SA, IR-CA series, Signal modulation: [DELAY] First order delay (Modulation time constant...0.0 to 99.9 s, 0.1 s steps or 0.00 to 9.99 s, 0.01 s steps, arbitrarily settable) Modulation time constant 0 = REAL [PEAK] Traces maximum value Attenuation rate...When connected to IR-CZ or IR-CA, 0.1 to 10.0°C/s, arbitrarily settable in 0.1 s steps; when connected to IR-SA, select from 0, 2, 5, 10.0°C/s, moisture-proof substrate

Ulasan Produk

Tidak ada ulasan