CHINO Core thermometer with English calibration certificate

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number2-3521-01-56
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a portable thermometer with a needle-shaped sensor that can easily measure the internal temperature of food and liquids.
This core thermometer is easy to operate and measures in 2 seconds, and has a large LCD display.
It is hygienic because it has been treated with an antibacterial agent, and its IP67 waterproof structure means it can be washed completely even if it gets dirty.
*We do not deliver to private homes (detached houses or apartment buildings).
*The battery cannot be replaced in order to maintain its waterproof structure.
Warning
*We do not deliver to private homes (detached houses or apartment buildings).
*The battery cannot be replaced in order to maintain its waterproof structure.
Feature
This is a portable thermometer with a needle-shaped sensor that can easily measure the internal temperature of food and liquids.
This core thermometer is easy to operate and measures in 2 seconds, and has a large LCD display.
It is hygienic because it has been treated with an antibacterial agent, and its IP67 waterproof structure means it can be washed completely even if it gets dirty.

Measurement range: -40 to 260°C*Response: 2 seconds (90% response)*Battery life: 2500 hours or more (ambient temperature 25°C)*Size: 55 x 45 x 183mm*Dustproof/waterproof: IP67*Sensor protection cap *Battery cannot be replaced to maintain waterproof structure. *★The calibration points are 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan