Sato Keiryoki Mfg With 2ch temperature data logger sensor

Sebelum PPN:
Rp5.199.900 - Rp7.199.900
Spesifikasi
Dimensions (mm)Approximately (W) 114 x (H) 80 x (D) 35
Dust / Water ProtectionConforms to JIS C 0920 IP65* When SK-L751-2/21/22/31/32 sensors are connected and batteries are used
External Memoryup to microSD / SDHC + 32GB
Included AccessoriesTwo AA alkaline batteries, one communication cable (1.5 m), one instruction manual
Mass (g)Approximately 232+ * including batteries
Memory Interval14 ways of 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute, 2 minutes, 5 minutes, 10 minutes, 15 minutes, 30 minutes, 60 minutes, 90 minutes
Number of Measurement ChannelsTemperature 2
Power SupplyAA alkaline battery + 2 + or dedicated AC adapter (optional)
Storage Capacity(Data) 16000 for each channel
Supported OSWindows10, 8.1, 8 (64bit / 32bit + Japanese version)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Record up to 16000 measurement data Up to 2 sensors can be connected (each sensor is sold separately)
Equipped with analysis software as standard. Key lock function prevents erroneous operation during storage. Upper and lower limits of alarm value can be set (LED lights when alarm is activated)
Can be used with either battery or AC adapter (sold separately) The stored measurement data can be saved in the internal memory even when the power is turned off. The stored measurement data can be copied to a microSD memory card (sold separately) in addition to being downloaded to a computer (even during storage). Can be copied)

Ulasan Produk

Tidak ada ulasan