Sato Keiryoki Mfg Wireless temperature logger handset

Sebelum PPN:
Rp3.299.900
Spesifikasi
Communication Distance (m)About 400 (outdoor view), about 100 (indoor view)
Dimensions, Width W x Height H x Depth D (mm)Approximately 114 * 80 * 35 (we do not include antenna, protrusion)
Included Accessories2 AA alkaline batteries, 1 instruction manual
Mass (g)245 (including batteries)
Measurement ChannelTemperature 2
Memory Interval1, 2, 5, 10, 15, 30 seconds, 1, 2, 5, 10, 15, 30, 60 minutes (13 ways)
Power Supply2 AA alkaline batteries, AC adapter
Storage CapacityEach channel 16000
Typetemperature
Wireless StandardARIB STD-T108 compliant 920MHz band / output about 20mW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Logger function] Up to 16000 measurement data can be stored.
(Temperature 2 channels, 16000 measurement data for each channel are stored.)
[Wireless communication with the master unit (repeater)] Using wireless communication, various settings are required without wiring. The stored data can be collected. The stored data copied to the SD memory card can be read by analysis software.
[SD memory card] The measurement data stored in the slave unit can be copied to an SD memory card (sold separately).
[Retention of stored data] Even if the battery runs out, the stored measurement data is retained in the internal memory.
Even when the battery is replaced or the battery is dead, the stored data will not be lost.
[Key lock function] The handset can be key-locked to prevent the memory from stopping due to an erroneous operation.
[Power supply] Both batteries and AC adapter (sold separately) can be used.
Up to two integrated sensors and separate sensors can be connected at the same time. * Each sensor is sold separately. It also has a dustproof and waterproof structure that complies with JIS C 0920 "IP65". (When connecting the separation sensor for wireless temperature logger)
A data logger capable of network communication for up to 60 units. Using wireless technology, it is possible to set devices installed in remote locations, collect data, and monitor measured values in real time without the need for wiring.
* This unit has a built-in radio that has received technical standard conformity certification (construction design certification) based on the Radio Law. Disassembling or modifying this unit is prohibited by law. In addition, this unit does not comply with the Radio Law outside Japan. Please use only in Japan.

Ulasan Produk

Tidak ada ulasan