Sato Keiryoki Mfg Waterproof digital thermometer/sensor included, calibration included

Sebelum PPN:
Rp10.999.900
Spesifikasi
Battery LifeApprox. 1000 hours, Approx. 500 hours (when buzzer is activated)
Buzzer SoundAbout 70dB
Calibration CertificateYes
Calibration Point0°C,100°C,200°C
Display FunctionSerial number display, calibration date display, auto power off, low battery mark, MAX, MIN, HOLD, HACCP (temperature/time), buzzer
Dust / Water ProtectionCompliant with JIS C 0920 IP67 (when sensor is connected)
Environmental Conditions to Use-10 to 60°C, 80%rh or less (no condensation)
FeatureShock resistant, waterproof
Included AccessoriesTest report, calibration certificate, traceability system diagram, copy of standard instrument, evaluation result report
Measuring Range (°C)-50.0 to 300.0 (The measurement range varies depending on the connected sensor.)
Mounting TypeWall hanging
Power SupplyTwo AAA alkaline batteries
Resolution0.1°C
Target of MeasurementFor food

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handy, waterproof digital thermometer ideal for measuring the temperature of food, etc. (Standard sensor S270WP-01 included)
HACCP function (3 types of temperature and time can be set)
Serial number and calibration date are displayed when the power is turned on. Waterproof, heat-resistant, shock-resistant, and alcohol-resistant body. Robust body with easy-to-read display that minimizes the creation of grooves and holes that are prone to dust accumulation.
*This product is a general traceability calibration.
*The addressee field on the proofreading certificate will be left blank.
*Calibration is performed by combining the main unit and the sensor.
The calibration point cannot be changed.
Feature
=Specification&"
"&attvalue*HACCP function: Yes*Hook hole for wall hanging: Yes*Standard sensor included: Yes*Display sampling: Approximately 0.5 to 1 second (automatically changes to approximately 0.5 seconds when there is a rapid change in temperature, and to approximately 1 second when there is a gradual change.)*Display accuracy: ±(0.1+1digit)°C/-40.0 to 200.0°C, ±0.5°C/other than the above (when the measurement environment is 0 to 40°C) ±(0.2+1digit)°C/-40.0 to 200.0°C, ±1.0°C/other than the above (when the measurement environment is -10 to 0.1°C, 40.1 to 60°C)

Ulasan Produk

Tidak ada ulasan