Sato Keiryoki Mfg Waterproof Digital Thermometer with Standard Sensor

Sebelum PPN:
Rp4.999.900 - Rp13.999.900
Spesifikasi
Display Accuracy± (0.1 + 1digit): -40.0 to 200.0 ° C, ± 5digit: Other than above
FeatureWaterproof and shock resistant
Measuring Range (°C)-40.0~250.0
Power SupplyAAA alkaline batteries x 2
Target of MeasurementFood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HACCP function: The timer counts down according to the heating time and temperature, and when the time is reached, the LED and buzzer will notify you. Serial number, calibration date display function. Displays the serial number of the main unit and the year and month when the device was calibrated. You can use it as a reference for the next calibration date. By eliminating the sensor serial number sticker and engraving it on the grip, the risk of foreign matter contamination due to peeling of the sticker is reduced. The engraving will not disappear even if it is washed with water or wiped with alcohol. The body case adopts polycarbonate resin. Compared to conventional ABS resin, it has excellent heat resistance, impact resistance, and alcohol resistance. The waterproofness of the main unit complies with JIS C 0920 IP67, and can be washed with running water (when the sensor is connected) or wiped clean with alcohol. (when sensor is connected)
Digital thermometer ideal for food temperature measurement
* Do not use in an environment where electrical noise is generated (near the IH cooker).
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.

Ulasan Produk

Tidak ada ulasan