Sato Keiryoki Mfg Waterproof Digital Thermometer with Sensor

Sebelum PPN:
Rp3.799.900 - Rp16.999.900
Spesifikasi
Display Accuracy± (0.1 + 1digit): -40.0 to 200.0 ° C, ± 5digit: Other than above
Display FunctionHOLD, auto power off (60 minutes), low battery mark
Included AccessoriesOne indicator vinyl cover, one neck strap, two AAA alkaline batteries
Power SupplyAAA alkaline batteries x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serial No., Calibration date display function Displays the serial number of the main unit and the date when the equipment was calibrated. It can be used as a guide for the next calibration date.
Polycarbonate resin is used for the main body case. It has excellent heat resistance, impact resistance, and alcohol resistance compared to conventional ABS resin. It can be washed with running water (when the sensor is connected) and wiped with alcohol.
Digital thermometer ideal for food temperature measurement
* Do not use in an environment where electrical noise is generated (near the IH cooker).
* Products with proofreading cannot be canceled after ordering. Please specify the address to be written on the calibration certificate.

Ulasan Produk

Tidak ada ulasan