Sato Keiryoki Mfg Waterproof Digital Thermometer

Sebelum PPN:
Rp5.699.900 - Rp8.899.900
Spesifikasi
Accuracy (°C)0-140: ± 1, others: ± 2
Calibration CertificateCompliant
Display FunctionHOLD, MAX, MIN, auto power off (60 minutes)
Dust / Water ProtectionJIS C0920 IPX5
Featurewaterproof
Included AccessoriesCase with clip (DIA10 x 144mm)
Measuring Accuracy± 1 ° C (0 to 140 ° C) Others ± 2 ° C
Measuring Range (°C)-30~150
Power SupplyLR44 1.5V button battery x 1
WaterproofCompliant with JIS C 0920 IPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A waterproof digital thermometer that can be operated even with wet hands. (Compliant with JIS C 0920 IPX5) Small size, light weight, and wide measurement range of -30 to 150°C make it suitable for a wide range of applications. With maximum/minimum value display and measured value HOLD function. Ideal for temperature measurement of fresh concrete/concrete/ready-mixed concrete.
For temperature control of food manufacturing processes, maintenance of air conditioning equipment, agriculture, greenhouse gardening, maintenance and inspection of automobiles, science experiments, teaching materials, etc.
*In high-temperature measurement, water vapor and heat from the sensor part may be transferred to the main body case, causing the resin part of the main body to melt, resulting in damage, deformation, or malfunction. *Orders can only be placed through the web.

Ulasan Produk

Tidak ada ulasan