FLUKE Utility multimeter

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
AC Voltage (V)600
Capacitor Capacitance (F)10m
Continuous Operating Time300 hours
DC Voltage (V)600
Dimensions, Width W x Depth D x Height H (mm)85x46x167
Mass (g)550
Maximum Display6000 counts
Power SupplyStacked 9V batteries x 1 (included)
Resistance (Ω)60k
Wave DetectionTrue RMS type (RMS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features include compliance with the latest safety standards, backlight, and a large, easy-to-read display.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueRecord signal fluctuations with minimum / maximum values

Ulasan Produk

Tidak ada ulasan