Sato Keiryoki Mfg Milno TZ Thermometer (Yellow) (Termometer Ruangan)

Sebelum PPN:
Rp159.900
Spesifikasi
Accuracy± 1 ° C (0 to 30 ° C, others ± 2 ° C)
Mass (g)About 60
Measuring Range (°C)-30~50
Minimum Scale1°C
Mounting TypeWall hanging
Overall Length (mm)250
Size(W)50x(H)250x(D)13mm
Temperature DisplayBar scale
Type of thermometerBar thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three slide pointers are attached to the side of the scale. You can set the target temperature with the slide pointer on the right side and the upper and lower limits on the left side.
For temperature control in homes and offices.
Do not use in places exposed to direct sunlight. High temperatures may cause damage or liquid discoloration.

Ulasan Produk

Tidak ada ulasan