AS ONE Temperature and Humidity Data Logger, USB Direct Connection Type, with Chinese Calibration Certificate
Spesifikasi
| AS ONE Part Number | 2-7963-12-57 |
|---|---|
| Calibration Certificate | General proofreading (Chinese) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB direct connection makes data recording and management easy on your PC!
It is small and lightweight, so it can be used to measure in narrow spaces.
It is a type that connects directly to the USB port of a computer, so there is no need for a data capture device such as a communication port.
The RX-350THP only outputs data in PDF format, making it suitable for preventing tampering.
You can check the temperature and humidity on the LCD display.
Upper and lower limits can be set, and an LED will light up when the limit is exceeded (temperature only).
When connected to a computer, power is supplied via USB and data is directly transferred to the computer, so it can also be used as a computer temperature and humidity recorder.
*We do not deliver to private homes (detached houses or apartment buildings).
*The control software (Japanese) can be downloaded free of charge from the web.
It is small and lightweight, so it can be used to measure in narrow spaces.
It is a type that connects directly to the USB port of a computer, so there is no need for a data capture device such as a communication port.
The RX-350THP only outputs data in PDF format, making it suitable for preventing tampering.
You can check the temperature and humidity on the LCD display.
Upper and lower limits can be set, and an LED will light up when the limit is exceeded (temperature only).
When connected to a computer, power is supplied via USB and data is directly transferred to the computer, so it can also be used as a computer temperature and humidity recorder.
*We do not deliver to private homes (detached houses or apartment buildings).
*The control software (Japanese) can be downloaded free of charge from the web.
Feature
=Specification&""&attvalueOutput format: PDF*Measurement range: Temperature/-20~+70°C, Humidity/5~90%RH*Measurement accuracy (25°C): ±0.8°C, ±4%RH (at 20~80%RH)*Maximum Recording capacity: 15,000 points (temperature and humidity) *Measurement interval: 2 to 59 seconds, 1 to 240 minutes *Supported OS: Windows(R)/7/8/8.1/10 (32/64bit) *Battery: CR1220 button battery ( (included for testing)*Size: 100.7 x 21.0 x 10.4mm*Weight: Approx. 20g (excluding battery)* Click here to download the dedicated application (v1.20) **Supported OS: Windows(R)7/8/8.1/ 10(32/64bit)**Control software (Japanese) can be downloaded free of charge from the web. *Calibration points are 1 point each at 25°C temperature and 50% humidity. If you would like other points, please contact us separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
