AS ONE Temperature and Humidity Data Logger with Chinese Calibration Certificate

Sebelum PPN:
Rp8.999.900
Spesifikasi
AS ONE Part Number2-7963-02-57
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB direct connection makes data recording and management easy on your PC!
It is small and lightweight, so it can be used to measure in narrow spaces.
It is a type that connects directly to the USB port of a computer, so there is no need for a data capture device such as a communication port.
You can check the temperature and humidity on the LCD display.
Upper and lower limits can be set, and an LED will light up when the limit is exceeded (temperature only).
When connected to a computer, power is supplied via USB and data is directly transferred to the computer, so it can also be used as a computer temperature and humidity recorder.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement range (temperature/humidity): -20~+70°C/5~90%RH*Measurement accuracy (25°C): ±0.8°C, ±4%RH (at 20~80%RH)*Maximum recording capacity: 15000 Points (temperature and humidity)*Measurement interval: 2 to 59 seconds, 1 to 240 minutes*Battery: CR1220 button battery (included for testing)*Size: 100.7 x 21.0 x 10.4mm*Weight: Approx. 20g (excluding battery)* Dedicated application Click here to download (v1.20) **Supported OS: Windows(R)7/8/8.1/10 (32/64bit)*Calibration points are 1 point each at temperature 25°C and humidity 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan