Sato Keiryoki Mfg Temperature and Humidity Data Logger Memory Meter SK-L754 Series
Spesifikasi
| AS ONE Part Number | 64-2193-52 |
|---|---|
| Calibration Certificate | General calibration |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This data logger can store up to 16,000 measurement data points and comes with a complete set of traceability documents (a set of four items: calibration report, calibration certificate, system diagram, and standard instrument report). Calibration standard points are temperature: 10, 23, 40°C, humidity: 40, 60, 80% (at 23°C).
Choose from four storage methods to suit your needs (one-time, endless, specified number of data, page)
In addition to downloading stored measurement data to a computer, it can also be copied to a microSD memory card (sold separately) (data can also be copied while being stored).
Key lock function prevents misoperation during storage. Upper and lower alarm limits can be set (LED lights up when alarm is activated).
Can be used with either batteries or an AC adapter (sold separately). When both are used, the AC adapter takes priority. If the power supply from the AC adapter stops due to a power outage or other reason, it will automatically switch to the battery. Even if the power is turned off, the measured data will be saved in the internal memory. Analysis software is included as standard.
Up to 10 indicators can be connected simultaneously using a USB hub. Graph display, saving, printing, and analysis according to the application (zooming in, reducing, analysis and saving of selected periods, cumulative temperature analysis function, etc.) are possible. Data can also be saved in CSV format. Real-time monitoring is possible, and alarms can be set during real-time monitoring, and alarm emails can be sent to pre-registered email addresses.
* We do not deliver to private homes (detached houses / apartments).
Choose from four storage methods to suit your needs (one-time, endless, specified number of data, page)
In addition to downloading stored measurement data to a computer, it can also be copied to a microSD memory card (sold separately) (data can also be copied while being stored).
Key lock function prevents misoperation during storage. Upper and lower alarm limits can be set (LED lights up when alarm is activated).
Can be used with either batteries or an AC adapter (sold separately). When both are used, the AC adapter takes priority. If the power supply from the AC adapter stops due to a power outage or other reason, it will automatically switch to the battery. Even if the power is turned off, the measured data will be saved in the internal memory. Analysis software is included as standard.
Up to 10 indicators can be connected simultaneously using a USB hub. Graph display, saving, printing, and analysis according to the application (zooming in, reducing, analysis and saving of selected periods, cumulative temperature analysis function, etc.) are possible. Data can also be saved in CSV format. Real-time monitoring is possible, and alarms can be set during real-time monitoring, and alarm emails can be sent to pre-registered email addresses.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueMeasurement range: Temperature/-20.0~80.0°C, Humidity/5.0~95.0%rh*Resolution: Temperature/0.1°C, Humidity/0.1%rh*Measurement accuracy: Temperature ±0.7°C(0~40°C), ±0.8°C( Humidity/±3.2%rh (at 15-40°C and 5-90%rh), ±5.3%rh (at 0-15°C, 40-60°C and 5-95%rh), Others ±7.3%rh *Display functions: Temperature/humidity alarm (ALM), storage method, status display (REC/RES), storage capacity (bar), SD memory, low battery mark, key lock mark, each error message, setting value at each setting Display *Number of memory channels: temperature 1 channel, humidity 1 channel *Storage capacity: 16000 data for each channel (temperature/humidity) *Storage interval: 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute.14 options: 2 minutes, 5 minutes, 10 minutes, 15 minutes, 30 minutes, 60 minutes, 90 minutes *External memory: up to microSD, SDHC/32GB. *Please use commercially available memory that has already been formatted. The format supported by this device is FAT32 format. NTFS format cannot be used *Using environmental conditions: -10 to 60°C 85% rh or less (no condensation) *Power source: 2 AA alkaline batteries or dedicated AC adapter (optional) *Battery life: In measurement mode / Approximately 500 hours in memory mode / 16,000 data can be stored at each recording interval (when the LCD is off) We recommend using an AC adapter when using the LCD constant display or measurement mode *Dimensions: Main body / ( W) 114 x (H) 80 x (D) 35mm (excluding protrusions), sensor/DIA11 x L34mm, connector/DIA12 x L40mm, cord/1.6m *Weight: Main unit/approx. 227g, sensor/approx. 35g *Accessories : 2 AA alkaline batteries, 1 communication cable (1.5m), 1 instruction manual, 1 quick manual, 1 analysis software CD-ROM, sensor filter, test report *Supported OS: Windows 10/8.1/ 8 (all 64bit/32bit Japanese version) *The latest service pack must be installed*Other**Memory 4GB or more (32bit) 8GB or more (64bit)**Hard disk must have at least 4GB free space**USB port, CD-ROM drive. To use the email alert function, an Internet connection and email address are required. *Optional item: No. 8229-50 dedicated AC adapter (cable 1.5 m)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
