Sato Keiryoki Mfg Temperature / humidity converter indicator only

Sebelum PPN:
Rp8.599.900 - Rp8.999.900
Spesifikasi
AccuracyDepends on the sensor connected
Display RangeTemperature: -15°C to 65.0°C Humidity: 5.0 to 99.9%rh
Display ResolutionTemperature: 0.1°C (-9.9°C or higher) 1°C (other than left) Humidity: 0.1%rh (15%rh or higher) 1%rh (other than left)
Mass (g)220
Power SupplyDC 12-24V or AC adapter (DC9V)
Size(W)118x(H)100x(D)42mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sensor can be selected from the integrated type and the separated type sensor with a cord.
With upper and lower limit alarm output.
This product displays and converts measured values of temperature and humidity into voltage.
* AC adapter is available as an option.
* Sensor is not included.

Ulasan Produk

Tidak ada ulasan