Sato Keiryoki Mfg Screw mounting sensor for SK-100P

Sebelum PPN:
Rp5.399.900
Spesifikasi
Accuracy (°C)±1.0°C
Cable Length (m)3
Temperature Measurement Range (°C)-10.0~100.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Custom-made sensor for wall-mounted waterproof digital thermometer SK-100WP.
R1/2 screw mounting specification for temperature control of piping, tanks, etc.
*Since the threaded part and the cord are integrated, please attach the sensor to the object before connecting it to the indicator.
*The wetted parts material is SUS304, so it cannot be used if there is a possibility of corrosion.
Feature
=Specification&"
"&attvalue*Thread part: R1/2 *Temperature sensor: Thermistor

Ulasan Produk

Tidak ada ulasan