Sato Keiryoki Mfg SATO Thermometer T-300

Sebelum PPN:
Rp919.900
Spesifikasi
Accuracy (°C)±2°C
Mass (g)About 730
Measuring Range (°C)-30~50
Minimum Scale2°C
Mounting TypeWall hanging
Size(W)285x(H)285x(D)35mm
Temperature Displayanalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dial is large and easy to see at 25 cm. It is ideal for walls in large rooms. No power supply required.
Ideal for temperature measurement in offices and rooms.

Ulasan Produk

Tidak ada ulasan