Sato Keiryoki Mfg PT sensor for L753 PTFE coating

Sebelum PPN:
Rp7.499.900
Spesifikasi
Accuracy± (0.15 °C + 0.002 | t |) [| t | is the absolute value of the measured temperature, equivalent to JIS A class]
Connecting TerminalY terminal
Temperature SensorPlatinum resistance temperature detector Pt100Ω 4-wire system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is an ultra-fine type, it is the best sensor for insertion through door gaps. Sensor cord, PTFE coated.
*Cannot be used with parts other than the temperature sensing part submerged in liquid (water). *Do not forcibly pull, bend, or bundle the sensor cord. It will damage the sensor cord. *To connect to SKL753, "No.8861-90 PT sensor connection box for L753" is required. *Since the tip of this sensor is metal, it is not suitable for chemical measurement.

Ulasan Produk

Tidak ada ulasan