Sato Keiryoki Mfg Precision Thermo-Hygrometer with English Calibration Certificate

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number1-623-01-56
Calibration CertificateGeneral proofreading
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly reliable type that uses a hair as a humidity sensor and a thermistor as a temperature sensor.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueAccuracy: Temperature/±1°C (0 to 40°C), ±2°C (others), Humidity/±4%RH (40% to 80%RHat20±5°C), ±7%RH (others)*Display: Temperature /Digital, Humidity/Analog *Size: DIA135 x 33mm *Weight: Approx. 350g *Flange material: ABS resin *Wall-mounted *Accessories: Mounting flange (with 3 screws), R6P AA manganese batteries x 2 (for testing) (Included)*Measurement range (humidity): 20 to 100%RH*Minimum scale (temperature/humidity): 0.1°C/2%RH. *Code number: 7542-00*Calibration points are 1 point each at 23°C and 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan