Sato Keiryoki Mfg Precision Digital Thermometer

Sebelum PPN:
Rp7.399.900
Spesifikasi
Accuracy (°C)± (0.05 °C + 1digit) * at23 °C ± 5 °C . Overall accuracy depends on the connected sensor.
Display Range (°C)-105.00~365.00
Featurewaterproof
FunctionMaximum value (MAX), minimum value (MIN), relative value (REL), moving average value (AVG)
Mounting TypeHandy type
Resolution (°C)0.01
Temperature DisplayDigital
Temperature coefficient± (0.002% rdg + 0.008) °C / °C * Other than at23 °C ± 5 °C
WaterproofCompliant with JIS C0920IPX7 * When connected to a sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In line with the Minamata Convention on Mercury, various industries are transitioning to mercury-free products. This instrument is a digital thermometer that can measure temperatures from -100°C to 360°C (resolution: 0.01°C) with high accuracy in place of conventional mercury glass standard thermometers. Abundant calculation functions and HOLD function. Intuitive operable key layout Functionality, durability and design Highly waterproof indicator (compliant with JIS C 0920 IPX7) Can measure approximately 1,000 hours with alkaline batteries
* Sensor is sold separately.

Ulasan Produk

Tidak ada ulasan