Sato Keiryoki Mfg Pen Type Thermo-Hygrometer

Sebelum PPN:
Rp8.099.900 - Rp11.999.900
Spesifikasi
Calibration CertificateCompliant
Dimensions, Width W x Height H x Depth D (mm)175x42x16
Humidity Measurement Range (%)5~95
Power SupplyButton battery CR2032 1 piece
Temperature (°C)-10~45
Temperature DisplayDigital
TypeThermo-hygrometer
Type of thermometerPen type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pen-type thermo-hygrometer weighs approximately 49g. It comes with a rotating sensor protection cap and a hook for easy pocket carrying, and an auto power-off function (20 minutes) to prevent unnecessary battery drain.
For on-site temperature and humidity control
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan