AS ONE NFC Watch Logger KT Series with Chinese Calibration Certificate

Sebelum PPN:
Rp6.599.900 - Rp7.299.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can set, measure, record, and check by simply bringing it close to an NFC communication reader (a computer with a FeliCa port is required separately).
Data is read using NFC communication (FeliCa), making it easy to check the contents and send the data to the server.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement item: Temperature*Temperature measurement range: -40~+80°C*Temperature resolution: 0.1°C*Temperature accuracy: ±0.3°C(-10~+50°C)/±0.5°C(other)*Temperature memory: 16000 data* Measurement interval: 1 to 255 minutes (in 1 minute increments), 1 to 60 seconds (in 1 second increments) *Display: LCD (measured value/recording/remaining battery level/warning) *Interface: NFC communication *Sensor: Built-in *Compatible OS: WindowsVista(R)/7/8.1/10*Size: 90 x 15 x 34mm*Weight: Approx. 45g*Dustproof/Waterproof: IP67*Accessories: CR2477 lithium battery x 1pc*Calibration point is 1 point at temperature 25°C is. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan