Sato Keiryoki Mfg Memory Meter® 2-Channel Temperature Logger PT with Traceability Documents SK-L753/SK-L753 Series
Sebelum PPN:
Rp23.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration Certificate | General calibration |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product comes with a complete set of traceability documents (a set of four documents: calibration report, calibration certificate, system diagram, and standard instrument report) attached to the data logger memory meter.
The stored measurement data can be imported to a PC for graph display, analysis, and real-time monitoring.
Choose from four recording methods to suit your needs (one-time, endless, number of data, page)
* We do not deliver to private homes (detached houses / apartments).
The stored measurement data can be imported to a PC for graph display, analysis, and real-time monitoring.
Choose from four recording methods to suit your needs (one-time, endless, number of data, page)
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueTemperature sensor: 4-wire platinum resistance thermometer (Pt100Ω) *Measurement range: -99.9 to 50.0°C *When connected to SK-L753-21 *Resolution: 0.1°C *Accuracy (total accuracy of main body + sensor) Main body: at0 ~ 40°C/±0.2°C, other than those listed on the left/±0.3°C *Sensor: ±(0.15°C+0.002|t|) *|t| is the absolute value of the measured temperature *Display function: Temperature alarm (ALM), memory method, status Display (REC/RES), memory capacity (bar), SD memory, low battery mark, key lock mark, each error message, setting value display at each setting *Number of memory channels: Temperature 2 channels *Storage capacity: 16000 for each channel Data * Memory interval: 14 ways / 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute, 2 minutes, 5 minutes, 10 minutes, 15 minutes, 30 minutes, 60 minutes, 90 minutes * Operating environment conditions: -10 to 60°C, 85% rh or less (no condensation) *Power source: AA alkaline batteries (2 pieces) or dedicated AC adapter (optional) *Battery life: Approximately 500 hours in measurement mode, memory 16,000 data can be stored in mode/at each interval (when LCD is off) *Body dimensions: (W) 114 x (H) 80 x (D) 35mm (excluding protrusions) *Sensor dimensions: Sensor section /Approx. DIA3.2 x L250mm (round tip), Handle: Approx. DIA8 x L40mm Connector section/Approx. DIA12 x L40mm, Cord/Approx. 1.6m Accessories: AA alkaline batteries/2, Communication cable (1.5 m)/1 piece, instruction manual/1 piece, quick manual/1 copy, analysis software CD-ROM/1 piece, communication cable/1 piece, PT sensor connection box for L753/1 piece *Optional item: No.8009 -50 Dedicated AC adapter (cable 1.5m)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
