Sato Keiryoki Mfg Manual Temperature and Humidity Recorder with English Calibration Certificate
Spesifikasi
| AS ONE Part Number | 1-1014-02-56 |
|---|---|
| Calibration Certificate | General proofreading |
| Temperature Measurement Range (°C) | -15~40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an environmentally friendly, energy-saving type that does not require a power source or batteries.
Suitable for measurements in areas where explosives or flammable materials are present.
This high-precision temperature and humidity recorder's best-selling case allows you to check the recording paper even from outside.The recording paper has holes for easy filing and comes standard with clean paper (dustproof paper), making it ideal for use in factory clean rooms and hospital testing rooms where dust is unacceptable.
If there is a discrepancy compared to an accurate thermo-hygrometer (such as an Assmann psychrometer), you can adjust the reading using the fine adjustment screw on the main unit.
* We do not deliver to private homes (detached houses / apartments).
Suitable for measurements in areas where explosives or flammable materials are present.
This high-precision temperature and humidity recorder's best-selling case allows you to check the recording paper even from outside.The recording paper has holes for easy filing and comes standard with clean paper (dustproof paper), making it ideal for use in factory clean rooms and hospital testing rooms where dust is unacceptable.
If there is a discrepancy compared to an accurate thermo-hygrometer (such as an Assmann psychrometer), you can adjust the reading using the fine adjustment screw on the main unit.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueHand-wound type*Measurement range (humidity): 0 to 100%RH*Minimum scale of recording paper: Temperature/1°C, Humidity/1%RH*Accuracy: Temperature/±1°C(+10 to 30°C).±2°C (Others), Humidity/±3%RH (+20 to 95%RH)/±5% (Others) *Clock: 1/7 day switching *Measurement method: Temperature/Bimetal, Humidity/Hair (specially treated)* Size: 336 x 148 x 295mm *Weight: 3.3kg *Accessories: Cartridge pen purple x 2 (can be used for about 6 months when used for 7 days, depending on usage conditions), 7-day recording paper x 55 papers (1 year's worth) ) x 1 book, recording paper storage binder x 1 function. *Code number: 7215-00*Calibration points are 1 point each at 25°C and 50%. If you would like other points, please contact us separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
