FLUKE Log multimeter for RMS type electronic equipment

Sebelum PPN:
Rp28.999.900 - Rp29.999.900
Spesifikasi
Battery6 AA alkaline batteries (NEDA15AIECLR6)
Dimensions (H x W x L) (mm)222x102x60
Mass (g)870.9
Relative Humidity0~90%(0~37°C),0~65%(37~45°C),0~45%(45~55°C)
Service Life100 hours minimum, 200 hours in logging mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly record the execution results of design performance and display them in a graph.
With this logging and graph display, you no longer need to download recorded readings to your PC to detect trends.
Fluke287's handheld multimeter is more accurate and easier to use than ever before to help you solve your problems even more.
The ultimate handheld tool that can be used in applications that require high accuracy.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan