Sato Keiryoki Mfg Myrno Large Thermometer (Termometer Ruangan)

Sebelum PPN:
Rp179.900
Spesifikasi
Accuracy±2°C
Mass (g)About 80
Measuring Range (°C)-40~50
Minimum Scale2°C
Mounting TypeWall hanging
Overall Length (mm)400
Size(W)65x(H)400x(D)10mm
Temperature DisplayBar scale
Type of thermometerBar thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The length is about 40 cm, and the temperature can be read from a distance.
You can enter your name.
For temperature control in homes and offices.
Do not use in places exposed to direct sunlight. High temperatures may cause damage or liquid discoloration.

Ulasan Produk

Tidak ada ulasan