FLUKE Industrial multimeter

Sebelum PPN:
Rp27.999.900 - Rp28.999.900
Spesifikasi
Battery3 AA batteries
Battery Life (hour)800
Capacitance1nF~9999μF
Dimensions (H x W x L) (mm)63.5x100x198.1
DisplayBar graph, backlight
Frequency (Hz)0.5~199.99k
Mass (g)698.5 (including holster)
Measurement Range(DC voltage) 0.1mV to 1000V, (AC voltage) 0.1mV to 1000V, (DC current) 0.1μA to 10A, (AC current) 0.1μA to 10A, (resistance) 0.1Ω to 50MΩ
SafetyCAT IV 600 V/CAT III 1000 V
Temperature-200~+1090°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new type of measuring instrument with features and accuracy to solve many electrical problems in harsh environments.
It is IP67 (waterproof, dustproof), MSHA certified, has a temperature range of -15 ° C to + 55 ° C (-40 ° C is acceptable for 20 minutes), humidity of 95%, and is robust enough to pass a drop test of 3m.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan