Sato Keiryoki Mfg Heatstroke Heat Index Meter, JIS Compliant, with Traceability Documents, 4-Piece Set
Spesifikasi
| AS ONE Part Number | 64-4058-36 |
|---|---|
| Calibration Certificate | General calibration |
| Temperature Measurement Range (°C) | (TA)0.0~50.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product comes with a complete set of traceability documents (a set of four items: calibration report, calibration certificate, system diagram, and standard instrument report) attached to the heatstroke heat index meter.
Calibration standard point temperature 23°C (not black globe temperature) Humidity 60% (at 23°C)
This handy measuring device combines a black globe thermometer, thermometer, and hygrometer to measure the WBGT index, which is used as a guideline for preventing heatstroke and for assessing heat stress in the work environment.
Check the perceived temperature (heat) visually to help prevent heatstroke.
Used in the following places: School physical education, club activities, extracurricular activities, indoor and outdoor sporting events, work sites in high temperature environments, road and track maintenance work, agricultural work. This device complies with JIS B 7922 Class 2.
Alarm warning: A buzzer will sound when the set value (any WBGT index) is reached.
It has a HOLD function and also has a maximum (MAX) and minimum (MIN) value display function.
It also has an auto power off function (approximately 20 minutes) and WBGT index measurement environment settings.
Includes a hard case for easy transport and storage. The WBGT index guidelines for heatstroke prevention are provided as guideline stickers. Choose from three types (1. Japan Sport Association, 2. Ministry of Health, Labor and Welfare, 3. Japan Society for Occupational Health) depending on your intended use, and attach them to the front of the unit (below the keys).
To prevent the measured temperature from being affected by radiant heat, measure in a location where there are no objects nearby.
It is possible to install a "radiant heat protection part (option No. 8310-20)" that protects the temperature and humidity detection unit and main body case from radiant heat from heat sources.
*We do not deliver to private homes (detached houses or apartment buildings). *Only available for online orders.
Calibration standard point temperature 23°C (not black globe temperature) Humidity 60% (at 23°C)
This handy measuring device combines a black globe thermometer, thermometer, and hygrometer to measure the WBGT index, which is used as a guideline for preventing heatstroke and for assessing heat stress in the work environment.
Check the perceived temperature (heat) visually to help prevent heatstroke.
Used in the following places: School physical education, club activities, extracurricular activities, indoor and outdoor sporting events, work sites in high temperature environments, road and track maintenance work, agricultural work. This device complies with JIS B 7922 Class 2.
Alarm warning: A buzzer will sound when the set value (any WBGT index) is reached.
It has a HOLD function and also has a maximum (MAX) and minimum (MIN) value display function.
It also has an auto power off function (approximately 20 minutes) and WBGT index measurement environment settings.
Includes a hard case for easy transport and storage. The WBGT index guidelines for heatstroke prevention are provided as guideline stickers. Choose from three types (1. Japan Sport Association, 2. Ministry of Health, Labor and Welfare, 3. Japan Society for Occupational Health) depending on your intended use, and attach them to the front of the unit (below the keys).
To prevent the measured temperature from being affected by radiant heat, measure in a location where there are no objects nearby.
It is possible to install a "radiant heat protection part (option No. 8310-20)" that protects the temperature and humidity detection unit and main body case from radiant heat from heat sources.
*We do not deliver to private homes (detached houses or apartment buildings). *Only available for online orders.
Feature
=Specification&""&attvalueMain unit specifications *Measurement range °C**Black bulb temperature: (TG) 0.0°C~80.0°C**WBGT index: 0.0°C~50.0°C, humidity (Humi) 10.0%rh~95.0%rh*Measurement accuracy**Temperature: ( TA)±0.6°C**Black bulb temperature: (TG)±1.2°C (20 to 60°C)±2.0°C (other than those listed on the left)**WBGT index: ±2°C, Humidity (RH): ±3%rh (30 ~90%rh, at20~40°C) ±5%rh (other than those listed on the left)*Resolution temperature, black bulb temperature, WBGT index: 0.1°C, humidity 0.1%rh*Sampling: approx. 2 seconds*WBGT index alarm setting range: 20.0 ~49.9 (in 0.1°C increments) *Wind speed setting range: Can be set in the range of 0.1 to 3.0m/s (in 0.1m/s increments) *Wind speed cannot be measured with this machine. *Real-time communication: RS-232C communication (optional cable required) *Function: WBGT index indoor/outdoor switching, auto power-off function (approximately 20 minutes) can be canceled/MAX (highest value), MIN (lowest value)/HOLD Features *Environmental conditions for use: 0 to 50°C, below 95% rh Storage temperature: -10 to 50°C (no condensation) *Power source: 9V dry cell x 1 *Battery life: Approximately 600 hours of continuous use (without alarm operation) case)*Dimensions**Body: (W)71x(H)275x(D)30mm**Black ball: DIA60mm*Weight approx. 240g (including batteries)*Accessories Instruction manual (quality guarantee card) 1 book, 9V 1 dry battery hard case, heat stroke heat index guide stickers (3 types)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
