AS ONE Expocket Thermo-Hygrometer with Chinese Calibration Certificate

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number2-3364-01-57
Calibration CertificateGeneral proofreading (Chinese)
Temperature Measurement Range (°C)0~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact and lightweight thermo-hygrometer.
It has a data hold function that freezes the displayed value.
Comes with MAX/MIN/AVG display function.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement accuracy: ±0.5°C (10~45°C), ±2.5%RH (10~90%RH) *Sampling: 1 time/second *Function: Auto power off, backlight *Power source: AAA batteries x 2 ( (Sold separately)*Size: 50.9 x 24.7 x 132.9mm*Weight: Approx. 120g*Accessories: Strap/protective case*Measurement range (humidity): 5-95%RH*Resolution (temperature/humidity): 0.1°C/0.1%RH

Ulasan Produk

Tidak ada ulasan