Sato Keiryoki Mfg Drip-proof digital thermometer + PC-9225

Sebelum PPN:
Rp599.900 - Rp8.899.900
Spesifikasi
FeatureDrip-proof
Measuring Range (°C)-30~200
Minimum Scale0.1 °C (at -20.0 ~ 199.9 °C) 1 °C (other than the one on the left)
Power SupplyOne button battery (LR44)
Temperature DisplayDigital
Type of thermometerDrip-proof thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large display LCD, a body shape that is easy to hold, and a sensor cap to protect the sensor. With maximum temperature (MAX), minimum temperature (MIN) and hold (HOLD) functions. Auto power off function (automatically turns off after about 60 minutes)
For temperature control of food manufacturing processes, maintenance of air conditioning equipment, agriculture, greenhouse gardening, maintenance and inspection of automobiles, science experiments, teaching materials, etc.
* For accurate measurement, insert 50 mm or more from the tip of the sensor pipe into the object to be measured. * The main body has a drip-proof structure, but it cannot be used underwater. * Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan