AS ONE Digital Thermo-Hygrometer with English Calibration Certificate TT-538

Sebelum PPN:
Rp4.599.900
Spesifikasi
Calibration CertificateGeneral proofreading
Temperature Measurement Range (°C)-5~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The comfort level is displayed on a 5-point scale.
You can display the highest and lowest temperature and humidity in the past.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueColor: White *Measurement range (humidity): 20-95%RH *Measurement accuracy: Temperature/±1°C (0-40°C), ±2°C (others), Humidity/±5% (35-75%).±10% (others)*Measurement method: Temperature/thermistor, humidity/resistance variable humidity sensor*Alarm and snooze function included*Can be used for both tabletop and wall mounting*Power supply: 2 AAA batteries (included for testing)*Body material: ABS resin/PS (polystyrene) *Size: 182 x 25 x 148mm *Weight: Approx. 380g

Ulasan Produk

Tidak ada ulasan