Sato Keiryoki Mfg Digital Thermo-Hygrometer with English Calibration Certificate

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number1-8804-01-56
Calibration CertificateGeneral proofreading
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thermo-hygrometer can measure and display not only temperature and humidity but also wet bulb temperature and dew point. It comes with a rotating protective cup to protect the sensor from dust, etc. (Utility model patented).
An external temperature sensor with a cord length of approximately 1.2 m is included as standard.
Comes with a soft case for easy carrying and a hard case for storage.
It has an auto power off function (time can be set).
It can measure relative humidity, dry bulb humidity, hot bulb temperature, and dew point temperature.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueWet bulb temperature: -5.0~49.0°C*Dew point temperature: -28.0~49.0°C*External sensor: -19~+70°C*Power source: LR03 AAA alkaline batteries x 2 (included for testing)*Size: 48.4 x 24.7 x178.5mm*Weight: Approximately 100g (including batteries)*External sensor cord length: Approximately 1.2m*Accessories: External temperature sensor/soft case (with neck strap)*Measurement range (humidity): 10-95%RH*Resolution (Temperature/Humidity): 0.1°C/0.1%RH*Code number: 8130-00*Calibration points are internal 23°C, external 23°C, 50% (at23°C). If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan