FLUKE Digital Multimeters

Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
AC Voltage (V)[Accuracy: 1.0% + 3 (45 Hz to 500 Hz)] 600.0m, 6.000, 60.00, 600.0, [Accuracy: 2.0% + 3 (500 Hz to 1 kHz)] 1000
Adaptive AccessoriesTL75,TL175
Battery Life (hour)Alkaline battery: typically 200 without backlight
Capacitance[Accuracy: 1.2% + 2] 1000nF, 10.00μF, 100.0μF, [Accuracy: 10% typical] 9999μF
DC Current (DCA)60.00mA, 400.0mA, 6.000A, 10.00A [Accuracy: 1.0%+3]
DC Voltage (V)[Accuracy: 0.09% + 2] 600.0m.6.000, 60.00.600.0, [Accuracy: 0.15% + 2] 1000
Digital isplay6000 counts
Dimensions, Width W x Height H x Depth D (mm)43x185x90
Diode Test2.400V
Frequency (Hz)[Accuracy: 0.1%+1] 99.99, 999.9, 9.999k, 99.99k
Humidity Range0 to 90% (0 to 35°C), 0 to 70% (35 to 50°C) (no condensation)
Mass (g)420
Maximum Value of Measurement(DC voltage) 1000V, (AC voltage) 1000V, (DC current) 10A, (AC current) 10A, (Resistance) 50MΩ, (Capacitance) 10000μF, (Frequency) 100kHz
Resistance (Ω)[Accuracy: 0.09% + 2] 600.0, [Accuracy: 0.09% + 2] 6.000.60.00.600.0.6.000M, [Accuracy: 1.5% + 3] 50.00M
Safety"Overvoltage category" EN 61010-1 to 1000 V CAT III, EN 61010-1 to 600 V CAT IV
Service LifeAlkaline battery: Up to 200 hours as standard when no backlight is used
Temperature-40 °C~+400 °C,-40 °F~+752 °F
Various certificationsCSA,CE
Warranty PeriodLimited Lifetime Warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Selected by professional engineers around the world for accuracy, reliability and ease of use. This product is an industry standard and has all the features you need to troubleshoot and repair the vast number of problems found in electrical and electronic equipment.
Features True-rms voltage and current measurement, 6000 count resolution, manual and automatic range setting. It also allows frequency, capacitance, resistance, conduction, and diode measurements.
There is a backlit digital display capable of displaying analog bar graphs with a higher basic accuracy of 0.09%.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalue*True RMS measurement: AC*Digits: 3-1/2

Ulasan Produk

Tidak ada ulasan