FLUKE Digital Multimeters

Sebelum PPN:
Rp9.099.900 - Rp10.999.900
Spesifikasi
AC Voltage (ACV)6/60/600
AC Voltage (V)[Accuracy: 3.0% + 3] 600.0m, [Accuracy: 1.0% + 3] 6.000, 60.00, 600.0
Battery2 AAA batteries, NEDA24A, IECLR03
Battery Life (hour)Min 200
Capacitance[Accuracy: 2% + 5] 50.00nF, 500.0nF, [Accuracy: 5% + 5] 5.000μF, 50.00μF, 500.0μF, 1000μF
Capacitor Capacitance (F)50n/500n/5μ/50μ/500μ/1000μ
Current FuseInput current fuse protection: 11A, 1000V fast acting fuse, Fluke specified parts only.
DC Current (DCA)4.000mA, 10.00A ((40 Hz to 200 Hz) [Accuracy: 1.5%+3]
DC Voltage (DCV)6/60/600
DC Voltage (V)[Accuracy: 0.5% +3] 6.000, 60.00, 600.0
Dimensions (mm)142x69x28
Display6000 counts, updated 3 times per second
Duty Ratio1 %~99 %
Environment"Electromagnetic" IEC 61326-1: Portable
Frequency (Hz)50/500/5k/50k/100k
FunctionOverload protection
IP GradeIEC 60529: IP 40
Mass (g)200
Maximum Voltage (V)"Between any terminal and earth" 600
Operating Humidity (%)<10°C no condensation, 10-30°C ≤90%, 30-40°C ≤75%,<br> "40MΩ range" ≤80% at 10°C to 30°C, ≤70% at 30°C to 40°C
Resistance (Ω)[Accuracy: 0.5% + 3] 400, [Accuracy: 0.5% + 2] 4k, 40k, 400k, 4M, [Accuracy: 0.09% + 2] 40M
SafetyIEC 61010-1: 600 V CAT III, Pollution Degree 2
Temperature coefficient0.1 X (specified accuracy) /°C (<18°C or >28°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to be easy to work with. It fits in the palm of your hand and is designed to be portable wherever you work.
Voltage, resistance, continuity, capacitance
Input terminal data hold for AC / DC current measurements and current frequencies up to 10 A
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalue*Electromagnetic compatibility: Applies only when using Korean-made products. Class A equipment (industrial broadcasting and communication equipment)

Ulasan Produk

Tidak ada ulasan