FLUKE Digital Multimeters

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Battery9V alkaline battery (NEDA 1604A / IEC 6LR61)
Dimensions (mm)167x84x46
DisplayDigital: 6000 counts, updated 4 times per second
Mass (g)550
Maximum Voltage (V)600
Measurement Range(DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volts) 600V, (AC millivolt) 600mV, (AC volts) 6/60 / 600V, (Conductivity) 600Ω, (Ohm) 600 / 6k / 60k / 600k / 6M / 40MΩ
Resolution(DC millivolts) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volts) 0.1V, (AC millivolts) 0.1mV, (AC volts) 0.001 / 0.01 / 0.1V, (Conductivity) 1Ω, (Ohm ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01MΩ
Service Life400 hours standard when not using backlight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for easy manual operation, it is the perfect troubleshooting tool for pass / fail testing. The AutoVolt function automatically switches to measure the existing AC voltage or DC voltage. The LoZ function identifies the so-called "ghost voltage" and prevents false readings from occurring.
It displays True-rms voltage readings with a resolution of 6000 counts and tests frequency, continuity, and resistance. The large white LED backlight is useful for working in dim light. The lid of the battery case is easy to open and the battery can be easily replaced.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan