FLUKE Digital Multimeters

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
AC Voltage (ACV)6/60/600
Capacitor Capacitance (F)50n/500n/5μ/50μ/500μ/1000μ
DC Voltage (DCV)6/60/600
Dimensions (mm)142x69x28
Frequency (Hz)50/500/5k/50k/100k
FunctionOverload protection
Mass (g)200
Operating Humidity (%)<10 ° C non-condensing, 10-30 ° C ≤90%, 30-40 ° C ≤75%
Resistance (Ω)4/4k/40k/400k/4M/40M
SafetyIEC 61010-1: 600 V CAT III, pollution degree 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to be easy to work with. It fits in the palm of your hand and is designed to be portable wherever you work.
Voltage, resistance, continuity, capacitance
AC / DC current measurement up to 10 A and input terminal backlit display data hold diode test for current frequency, and frequency and duty cycle measurements
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan