Spesifikasi
| AS ONE Part Number | 64-7717-77-24 |
|---|---|
| Calibration Certificate | JCSS proofreading |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This combo kit combines the Fluke117 Digital Multimeter and Fluke323 Clamp Meter for a total solution for productive and efficient troubleshooting.
The kit includes a durable C115 soft carrying case, which protects the instrument and makes transporting the meter easy.
Fluke 117 Digital Multimeter Designed by Electricians. Designed by Fluke
Non-contact voltage detection with VoltAlert technology.
Automatic AC/DC voltage selection with AutoVolt.
Low input impedance: Prevents false readings due to ghost voltages.
The large white LED backlight allows you to work even in dim light.
Accurately measure nonlinear loads with true RMS.
Measured at 10A (20A overload for 30 seconds).
Resistance, continuity, frequency, capacitance.
Records minimum/maximum/average signal fluctuations.
Compact and ergonomic design for one-handed use.
CATIII600V safety rating.
Fluke 323 True RMS Clamp Meter: Robust, reliable, and highly accurate, measuring 400A AC current.
Measurement of 600VAC and DC voltages.
True RMS AC voltage and current for accurate measurement of non-linear signals.
Resistance measurements up to 40kΩ with continuity detection.
Slim ergonomic design.
Safety evaluation of CATIV300V/CATIII600V.
* We do not deliver to private homes (detached houses / apartments).
The kit includes a durable C115 soft carrying case, which protects the instrument and makes transporting the meter easy.
Fluke 117 Digital Multimeter Designed by Electricians. Designed by Fluke
Non-contact voltage detection with VoltAlert technology.
Automatic AC/DC voltage selection with AutoVolt.
Low input impedance: Prevents false readings due to ghost voltages.
The large white LED backlight allows you to work even in dim light.
Accurately measure nonlinear loads with true RMS.
Measured at 10A (20A overload for 30 seconds).
Resistance, continuity, frequency, capacitance.
Records minimum/maximum/average signal fluctuations.
Compact and ergonomic design for one-handed use.
CATIII600V safety rating.
Fluke 323 True RMS Clamp Meter: Robust, reliable, and highly accurate, measuring 400A AC current.
Measurement of 600VAC and DC voltages.
True RMS AC voltage and current for accurate measurement of non-linear signals.
Resistance measurements up to 40kΩ with continuity detection.
Slim ergonomic design.
Safety evaluation of CATIV300V/CATIII600V.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueCalibration items: DC voltage, DC current, DC resistance, AC voltage 50Hz, AC current 50Hz (323 type has no DC current)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
