Sato Keiryoki Mfg Data logger recorder (with temperature Pt sensor)

Sebelum PPN:
Rp15.999.900 - Rp26.999.900
Spesifikasi
External Memoryup to microSD / SDHC + 32GB
Memory Interval14 ways of 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute, 2 minutes, 5 minutes, 10 minutes, 15 minutes, 30 minutes, 60 minutes, 90 minutes
Number of Measurement ChannelsTemperature 2 channels
Storage Capacity16000 data for each channel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 16000 data can be stored. In addition, data stored in this unit can be copied to a microSD card. The stored data is retained in the internal memory even if the battery runs out. It is possible to select from four types of storage methods (one-time, endless, specified number of data, and page method) according to the intended use. When connected to SL-L753-1/2 Conforms to JIS C 0920 "IP65" * When AC adapter is not used Either batteries or AC adapter (sold separately) can be used. A sensor that is fully compatible with the indicator is available to support various measurement targets and measurement accuracy. Sensors can also be made to order. The SK-L753-1/2 sensor is dustproof and waterproof: JISC0920IPX5 compliant *When connected to an indicator, it is an ultra-thin type, making it ideal for insertion through gaps in doors, etc.
* Cannot be used by submerging the temperature-sensitive part in the liquid (underwater). * Do not forcibly pull, bend or bundle the sensor cord. The sensor code will be damaged.

Ulasan Produk

Tidak ada ulasan