Spesifikasi
| Accuracy | (+23°C) ±1% of measured value ±50 mA (30 A range), ±1% of measured value ±300 mA (300 A range) |
|---|---|
| Battery Life (hour) | 30 hours, low battery indicator |
| Cable Length (m) | 2 |
| Calibration Certificate | Compliant |
| Connector | BNC safety connector, included with 4mm safety adapter |
| Current Range | 30 A and 300 A AC RMS or ± 45 A and 450 A DC |
| Frequency (Hz) | DC~20kHz(-3dB)(Small signal) |
| Impedance | Load > 10k ohms, ≤ 100pF |
| Mass (g) | 250 |
| Operating Humidity (%) | 15 to 85 (no condensation) |
| Power Supply | 9V alkaline battery, MN1604 / PP3 |
| Rated operating voltage (V) | 300 AC RMS or DC |
| Resolution | ±50mA(30A),±100mA(300A) |
| Safety | IEC/61010-1, Pollution Degree 2, IEC 61010-2-032: CAT III 300V, probe use on uninsulated conductors is limited to 300 V AC rms or DC, frequencies below 1 kHz. |
| Sensitivity | (Output) 10mV/A (30A), 1mV/A (300A)<br> Sensitivity due to conductor position: ±1.5% based on the measured value at the center |
| Service Life | 30 hours, low battery indicator |
| Suitable Model | Oscilloscope and other recorders suitable for accurate non-contact current measurements |
| Temperature coefficient | ±0.1%/°C of measured value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Based on Hall effect technology, it can be used to measure both DC and AC currents.
It can be used with an oscilloscope or other recording instrument suitable for accurate non-contact current measurement.
It can be used with an oscilloscope or other recording instrument suitable for accurate non-contact current measurement.
Feature
=Specification&""&attvalue*Output zero: Manual adjustment with thumbwheel *Electromagnetic compatibility: IEC 61326-1: Electromagnetic environment for portable equipment *Phase shift below 1 kHz: < 2 degrees *Bandwidth to meet accuracy specifications: 1 kHz *Inrush current: Up to 600 A AC RMS *AC RMS or DC: ±45 A and 450 A
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
