Spesifikasi
| Accuracy | Temperature/±0.6°C Humidity/±3%rh: 20 to 90%rh (at 20 to 30°C), ±5%rh: Values other than ±3%rh Surface temperature/±20°C (measurement environment 23°C ±5°C , when the emissivity is 0.95) |
|---|---|
| Calibration | Point (standard): 23 °C / Surface 50 °C / 60% (at 23 °C) |
| Calibration Certificate | Compliant |
| Calibration Point | 23°C / Surface 50°C / 60%rh(at23°C) |
| Dimensions, Width W x Height H x Depth D (mm) | 70x170x49 |
| Distance Factor | D: S = 6: 1 (D: measurement distance, S: measurement area diameter) |
| Included Accessories | AAA alkaline batteries (LR03) x 4, hard case x 1 |
| Mass (g) | Approx. 235 (including batteries) |
| Measuring Range | Temperature/0 to 50°C Humidity/10 to 95%rh Surface temperature/-20 to 105°C Wet-bulb temperature/Calculation display within temperature/humidity measurement range Dew point/calculation display within temperature/humidity measurement range |
| Power Supply | AAA alkaline batteries (LR03) x 4 |
| Thermal Emissivity | Can be set in 0.01 units within the range of ε = 0.30 to 0.99 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The thermo-hygrometer and radiation thermometer are integrated.
The dew point can be displayed.
With auto power off function. (Can be set in 1 second increments in the range of 5 to 600 seconds)
With LCD backlight function.
Condensation check function (surface temperature-dew point)
To protect the humidity sensor, the temperature / humidity detector can be stored.
It can be used to prevent dew condensation in material warehouses, electronic parts, art storage management areas, etc.
It is effective in sites that dislike condensation, such as ironworks, the painting industry, and construction sites.
* Only orders can be placed online.
The dew point can be displayed.
With auto power off function. (Can be set in 1 second increments in the range of 5 to 600 seconds)
With LCD backlight function.
Condensation check function (surface temperature-dew point)
To protect the humidity sensor, the temperature / humidity detector can be stored.
It can be used to prevent dew condensation in material warehouses, electronic parts, art storage management areas, etc.
It is effective in sites that dislike condensation, such as ironworks, the painting industry, and construction sites.
* Only orders can be placed online.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
