Sato Keiryoki Mfg Asman-type ventilation moisture meter

Sebelum PPN:
Rp39.999.900
Spesifikasi
Accuracy (°C)±0.2
Dimensions (mm)110x80x450
Included AccessoriesAC adapter, special case, simple humidity conversion scale, dust cover, 20 wet bulb cloths, single battery x 2
Mass (g)740
Temperature Measurement Range (°C)0 to 50 (0.2°C Scale), Double Tube Thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have improved the operability and accuracy of the conventional type, which is highly reliable as a standard for relative humidity measurement. ● A total of 3 certificates, a dry-bulb / wet-bulb thermometer and the main body, are included, and a water supply unit and a dropper are also included. ● A special replaceable ball cloth is used for the wet ball part. The thermometer is squeezed to 0 to 50 ° C, which is frequently used, and can be easily read with a scale width that is about twice that.

Ulasan Produk

Tidak ada ulasan