ZOJIRUSHI Mahoubin Zojirushi Oven Toaster Kongari Club

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)385x270x230
Inner Dimensions (mm)Tray: about 227 x 200
Inside Dimensions (mm)260x220x105
Mass (kg)3.9
Power (Single Phase / V)100 50/60Hz
Power Consumption (W)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"22 cm depth inside the cabinet" allows you to bake two slices of Yamagata bread and place two gratin plates vertically. Comes with a tray that allows you to bake an 8 inch (20 cm) pizza without cutting it.
Well browned "mochiyaki net (grilled net)"
Fully washable! "Removable Mochi Grilling Net (Grilling Net)" & "Sliding Waste Plate"
High power "1000W"
"15 minute timer".
Feature
"22 cm depth inside the cabinet" allows you to bake two slices of Yamagata bread and place two gratin plates vertically. Comes with a tray that allows you to bake an 8 inch (20 cm) pizza without cutting it.
Well browned "mochiyaki net (grilled net)"
Fully washable! "Removable Mochi Grilling Net (Grilling Net)" & "Sliding Waste Plate"
High power "1000W"
"15 minute timer".

Ulasan Produk

Tidak ada ulasan