ZOJIRUSHI Mahoubin Zojirushi Oven Toaster Kongari Club

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)335x290x260
Inner Dimensions (mm)Tray: about 227 x 200
Inside Dimensions (mm)270x235x110
Mass (kg)4.3
Power (Single Phase / V)100 50/60Hz
Power Consumption (W)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"80 degrees Celsius - high temperature 250 degrees Celsius temperature control" that I can regulate to a menu
Easy to clean!
"Far-infrared heater (upper heater only)"
A 30-minute long timer that expands the cooking menu.
2 pieces of toast can be baked, and 2 gratin dishes can be placed vertically "Wide inside (27 cm wide) & 23.5 cm deep inside"
Well browned "mochiyaki net (grilled net)"
Can be washed completely!
"Sliding waste tray"
High power "1000W".
Feature
"80 degrees Celsius - high temperature 250 degrees Celsius temperature control" that I can regulate to a menu
Easy to clean!
"Far-infrared heater (upper heater only)"
A 30-minute long timer that expands the cooking menu.
2 pieces of toast can be baked, and 2 gratin dishes can be placed vertically "Wide inside (27 cm wide) & 23.5 cm deep inside"
Well browned "mochiyaki net (grilled net)"
Can be washed completely!
"Sliding waste tray"
High power "1000W".

Ulasan Produk

Tidak ada ulasan