ZOJIRUSHI Mahoubin Zojirushi microcomputer boiling VE electric magic bottle

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number64-4189-02
Dimensions, Width W x Depth D x Height H (mm)230x310x340
Power Consumption (W)Hot water 1300
TKG Part No.9-0875-0501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The electric tomahobin keeps you warm and reduces power consumption. "1300Wh high-speed boiler'' that quickly boils plenty of hot water "Clear coat stainless steel body'' with excellent durability and ease of maintenance 3-level heat retention setting of 98°C 90°C Magic bottle heat retention.
Feature
The electric tomahobin keeps you warm and reduces power consumption. "1300Wh high-speed boiler'' that quickly boils plenty of hot water "Clear coat stainless steel body'' with excellent durability and ease of maintenance 3-level heat retention setting of 98°C 90°C Magic bottle heat retention.

Ulasan Produk

Tidak ada ulasan