Nakabayashi Wireless silent 5 button BlueLED mouse

Sebelum PPN:
Rp619.900
Spesifikasi
Button Specifications5 (4 buttons + wheel button)
Communication Distance (m)Radius: approx. 6-8m (varies depending on usage environment)
Connector ShapeUSB (A)
Continuous Operation TimeApproximately 256 hours (battery replacement interval: approximately 552 days)
Dimensions, Width W x Depth D x Height H (mm)72x109x39
Mass (g)Approx. 70 (batteries and receiver not included)
Number of Buttons5 (4 buttons + wheel button)
Power SourceOne AA battery
Reading methodOptical (Blue LED light source)
Resolution1600dpi (fixed)/800-2400 (automatic)
Resolution (dpi)1600 (fixed)/800 to 2400 (automatic) switchable
Suitable BatteryOne AA battery
Suitable ModelsA computer with a working USB port
Supported OSWindows 11, 10 / macOS 10.15 or later / ChromeOS *Button functions follow the OS. The button assignment software [Digio2 Mouse Setting] is not compatible with any operating system other than Windows and macOS.
Type of ConnectionWireless
Wireless Communication SystemReceiver Radio

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully silent so you can operate it without worrying about disturbing others. Even the wheel scroll is quiet.
The easy-to-grip shape naturally fits your thumb, and the Automatic Speed Control (ASC) function lets you move around on a large screen while also performing detailed work.
Equipped with a BlueLED sensor with high reading capabilities.
Easy web navigation with "forward" and "back" buttons.
The receiver for the "forward, back, and wheel" buttons can be stored on the bottom of the mouse, allowing you to change the mouse assignments with the Digio2 Mouse Setting software. This prevents the receiver from being lost when carrying the mouse around.
*<Precautions for use>
* The included battery is for testing purposes only. The battery may be depleted during shipping. Please replace with a new battery after testing.
Warning
*<Precautions for use>
* The included battery is for testing purposes only. The battery may be depleted during shipping. Please replace with a new battery after testing.
Feature
Fully silent so you can operate it without worrying about disturbing others. Even the wheel scroll is quiet.
The easy-to-grip shape naturally fits your thumb, and the Automatic Speed Control (ASC) function lets you move around on a large screen while also performing detailed work.
Equipped with a BlueLED sensor with high reading capabilities.
Easy web navigation with "forward" and "back" buttons.
The receiver for the "forward, back, and wheel" buttons can be stored on the bottom of the mouse, allowing you to change the mouse assignments with the Digio2 Mouse Setting software. This prevents the receiver from being lost when carrying the mouse around.

Ulasan Produk

Tidak ada ulasan