Nakabayashi Wireless silent 5 button Blue LED mouse

Sebelum PPN:
Rp799.900
Spesifikasi
Communication Distance (m)Radius approx. 6-8 (depending on usage environment)
Connector ShapeUSB (A) connector
Dimensions, Width W x Depth D x Height H (mm)75x100x40
Frequency Band (GHz)2.4
Included AccessoriesSmall micro receiver (can be stored in the mouse body W18 x D15 x H5)
Mass (g)About 66
Number of Buttons5 buttons (4 buttons + wheel buttons)
Power SupplyAA battery x 1 (mouse body side)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution800/1200 / 1600dpi switchable
Suitable ModelsA computer with a working USB port
Supported OSWindows10 / 8.1 / 8/7, MacOS 10.8 or later (Forward / back button not supported)
Type of ConnectionWireless
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slightly small curved shape.
It fits gently on the hand.
Curved body that fits your hand.
Wireless silent 5 button BlueLED mouse.
Silicone rubber with a moist feel on the sides.
Uses a silent button that does not click.
The wheel scroll is also quiet.
Each button is equipped with a long-life switch that has passed the click test 3 million times.
Equipped with forward and back buttons that are convenient for browsing the Web.
BlueLED sensor with high reading ability.
The pointer speed can be switched in 3 steps.
Easy setting. All you have to do is insert the receiver into your PC and turn on the battery.
Feature
A slightly small curved shape.
It fits gently on the hand.
Curved body that fits your hand.
Wireless silent 5 button BlueLED mouse.
Silicone rubber with a moist feel on the sides.
Uses a silent button that does not click.
The wheel scroll is also quiet.
Each button is equipped with a long-life switch that has passed the click test 3 million times.
Equipped with forward and back buttons that are convenient for browsing the Web.
BlueLED sensor with high reading ability.
The pointer speed can be switched in 3 steps.
Easy setting. All you have to do is insert the receiver into your PC and turn on the battery.

Ulasan Produk

Tidak ada ulasan