Buffalo Wireless Mini Keyboard, Japanese Layout, Black

Sebelum PPN:
Rp729.900
Spesifikasi
ColorBlack
InterfaceWireless (Receiver): USB Type-A
Key TypePantograph
Key layoutJapanese sequence
Key pitch (mm)19
Key stroke (mm)2
Mass of Main Unit (g)275
Number of Keys82
Suitable ModelsComputers, tablets, and game consoles with USB Type-A connectors
Supported OSWindows11,10,8.1,Chrome OS
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply plug the receiver into a USB port for easy connection. No driver installation or complicated settings are required.
Feature
Simply plug the receiver into a USB port for easy connection. No driver installation or complicated settings are required.

Ulasan Produk

Tidak ada ulasan