Buffalo Wireless BlueLED 5-Button NEOFIT Mouse, Size Small

Sebelum PPN:
Rp799.900
Spesifikasi
AS ONE Part Number64-3777-26
ColorBlack
Conform toChrome + OS + (This product only supports Japanese OS.)
Continuous Operating Time[Estimated when using alkaline batteries] Assumption: Up to 1138 days (about 3 years)
InterfaceUSB Type-A
Mass (g)Mouse: Approximately 60 (without batteries), Receiver: Approximately 2
Operating EnvironmentTemperature 5-40 °C, Humidity 5-85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Mouse: 76 x 38 x 95, Receiver: 15 x 6 x 19
Power SupplyBattery (AA) x 1
Reading methodBlueLED
Resolution (dpi)1000/1600
Sensor TypeBlueLED optical
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWireless
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pursuing a shape that is easy for anyone to grip , "3Way hold" shape that supports cover holding / claw standing holding / pinch holding!
Achieve a threatening battery life! A long-life mouse that can be used for 3 years with a single AA battery!
Buffalo's completely original mouse software makes it even more comfortable! -Supports button assignment software!
*Radio wave reach distance: This is a manufacturer test value and is not a guaranteed value. It varies depending on the environment. *Usable range: When 5% of the time spent using the computer for 8 hours a day is allocated to the mouse. This is a manufacturer calculated value that does not take natural discharge into account, so it is not a guaranteed value. (It varies depending on the usage environment and situation.) *Please turn off the power switch of the mouse when not using the computer for an extended period of time.
Warning
*Radio wave reach distance: This is a manufacturer test value and is not a guaranteed value. It varies depending on the environment. *Usable range: When 5% of the time spent using the computer for 8 hours a day is allocated to the mouse. This is a manufacturer calculated value that does not take natural discharge into account, so it is not a guaranteed value. (It varies depending on the usage environment and situation.) *Please turn off the power switch of the mouse when not using the computer for an extended period of time.
Feature
Pursuing a shape that is easy for anyone to grip , "3Way hold" shape that supports cover holding / claw standing holding / pinch holding!
Achieve a threatening battery life! A long-life mouse that can be used for 3 years with a single AA battery!
Buffalo's completely original mouse software makes it even more comfortable! -Supports button assignment software!

Ulasan Produk

Tidak ada ulasan