Buffalo Wireless Blue LED Mouse Standard 3 Buttons Black

Sebelum PPN:
Rp309.900
Spesifikasi
ColorBlack
Continuous Operating Time[Estimated when using alkaline batteries] Assumption: 175 days
Continuous Operation Time[Estimated when using alkaline batteries] 79 hours
Continuous Standby Time[Guidelines for using alkaline batteries] 1014 days
InterfaceUSB
Mass (g)Mouse body: Approximately 55 (without batteries), Receiver: Approximately 2
Operating EnvironmentTemperature 5-40 °C, Humidity 5-85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Mouse body: 57 x 35 x 96, receiver: 15 x 6 x 19
Power SupplyBattery (AA) x 1
Reading methodBlueLED
Resolution (dpi)1200dpi
Sensor TypeBlueLED optical
Suitable ModelsWindows PC with USB terminal, Mac
Type of ConnectionWireless
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Line BlueLED 3 Button Standard Mouse Black
Feature
Line BlueLED 3 Button Standard Mouse Black

Ulasan Produk

Tidak ada ulasan