Spesifikasi
| Continuous Operating Time | [Estimated when using alkaline batteries] Assumption: 250 days (about 8 months) |
|---|---|
| Continuous Operation Time | [Estimated when using alkaline batteries] 132 hours |
| Continuous Standby Time | [Guidelines for using alkaline batteries] 1489 days |
| Interface | USB |
| Mass (g) | Mouse: Approx. 55 (without batteries), Receiver: Approx. 2 |
| Operating Environment | Temperature 5-40 °C, Humidity 5-85% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Mouse: 57 x 35 x 96, Receiver: 15 x 6 x 19 |
| Power Supply | Battery (AA 3 x 1) |
| Resolution (dpi) | 1200 |
| Sensor Type | IR LED optical |
| Suitable Models | Windows PC with USB terminal, Mac |
| Type of Connection | Wireless |
| Warranty Period | 6 months |
| Wireless Communication System | 2.4GHz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simple package model that is friendly to the environment Simple and standard wireless mouse that is easy to use and eliminates unnecessary functions Symmetry design that can be used with either left or right hand Approximately 8 months Power saving model that does not require battery replacement Achieves a maximum operating distance of 10 m 2.4 GHz Wireless Mouse Compatible with Windows Vista / XP for older PC users
Feature
Simple package model that is friendly to the environment Simple and standard wireless mouse that is easy to use and eliminates unnecessary functions Symmetry design that can be used with either left or right hand Approximately 8 months Power saving model that does not require battery replacement Achieves a maximum operating distance of 10 m 2.4 GHz Wireless Mouse Compatible with Windows Vista / XP for older PC usersUlasan Produk
Tidak ada ulasan



















































































































































%20IR%20LED%20Mouse%203%20Buttons%20Simple%20Package%20Model%20Black/ldP113681769-1.jpg)
